WARNER ELECTRIC
WARNER ELECTRIC
214215
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC 214215
Power Supply Unit; Plug-In; 115VAC at 50/60HZ Input Voltage; 90VDC at 2A Output Voltage; 3A at 250VAC Micro Fuse Current; 8-Pin Octal Socket; SPDT Contact; 10A at 230VAC Contact Rating; LED Clutch/Brake Indicator; 1-5/8" Width X 2-7/8" Height Size
制造商部件号
214215
BDI部件号
301506
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/214215/p/301506
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0883680041101
重量 / Kilogram
0
Product Group - BDI
C02104
名称
Power Supply Unit
产品明细
Power Supply Unit
产品规格
Plug-In; 115VAC at 50/60HZ Input Voltage; 90VDC at 2A Output Voltage; 3A at 250VAC Micro Fuse Current; 8-Pin Octal Socket; SPDT Contact; 10A at 230VAC Contact Rating; LED Clutch/Brake Indicator; 1-5/8" Width X 2-7/8" Height Size
详细描述
Power Supply Unit; Plug-In; 115VAC at 50/60HZ Input Voltage; 90VDC at 2A Output Voltage; 3A at 250VAC Micro Fuse Current; 8-Pin Octal Socket; SPDT Contact; 10A at 230VAC Contact Rating; LED Clutch/Brake Indicator; 1-5/8" Width X 2-7/8" Height Size