https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103637-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDR8aW1hZ2UvanBlZ3xhREZpTDJnME9TOHhNREEzTmpNek1qYzROVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNMk16ZGZNekF3V0RNd01DNXFjR2N8NzliODQ1NDVlM2Y5ZWYwMjJmMTc1MTVkMDZmYzg0YmVmYjE5ODJkMWQwZGJiODAwMzUzMTUyYzA2MjVlZjFlMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103637-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDR8aW1hZ2UvanBlZ3xhREZpTDJnME9TOHhNREEzTmpNek1qYzROVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNMk16ZGZNekF3V0RNd01DNXFjR2N8NzliODQ1NDVlM2Y5ZWYwMjJmMTc1MTVkMDZmYzg0YmVmYjE5ODJkMWQwZGJiODAwMzUzMTUyYzA2MjVlZjFlMA
PHOENIX CONTACT
PHOENIX CONTACT
2320144
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT 2320144
DC-DC Converter; 48VDC Input Voltage; 24VDC Output Voltage; 5A Current; 120VA Nominal Power; IP20; 130MM Height; 32MM Width; 125MM Depth; DIN Rail Mounting; Selective Fuse Breaking
制造商部件号
2320144
BDI部件号
25103637
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/2320144/p/25103637
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Converter
关键字串
DC/DC
产品明细
DC-DC Converter
产品规格
48VDC Input Voltage; 24VDC Output Voltage; 5A Current; 120VA Nominal Power; IP20; 130MM Height; 32MM Width; 125MM Depth; DIN Rail Mounting; Selective Fuse Breaking
详细描述
DC-DC Converter; 48VDC Input Voltage; 24VDC Output Voltage; 5A Current; 120VA Nominal Power; IP20; 130MM Height; 32MM Width; 125MM Depth; DIN Rail Mounting; Selective Fuse Breaking

