对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

255061344 https://www.bdiexpress.com/medias/MFRORSELCRDX-27896072-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjB8aW1hZ2UvanBlZ3xhREkxTDJnME1pOHhNRFkwTlRVek5UazBPRGd6TUM5TlJsSlBVbE5GVEVOU1JGaGZNamM0T1RZd056SmZNekF3ZURNd01DNXFjR2N8ZWZjYzI1MTZhMGQ3YzZhYzM0NWM2MWVlY2U1NmVhN2NkNmYyMmFiOTNiMzgzYzA0MDJhZTY1ZjIxOWFmNTU0Ng
27896072 电器产品 

ESAB ESAB

255061344

描述

ESAB 255061344

Electrode; 1/8" Diameter; 14" Length; Packing Type 10 LB Carton; Type Low Hydrogen Stick

制造商部件号

255061344

BDI部件号
27896072

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ESAB
最低订购量
EAN条码
0662303209889
重量 / Kilogram
45.3
Product Group - BDI
G00360
名称
Electrode
产品明细
Electrode
产品规格
1/8" Diameter; 14" Length; Packing Type 10 LB Carton; Type Low Hydrogen Stick
详细描述
Electrode; 1/8" Diameter; 14" Length; Packing Type 10 LB Carton; Type Low Hydrogen Stick