https://www.bdiexpress.com/medias/MFRGWWXXXXXX-26ZT42-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDZ8aW1hZ2UvanBlZ3xhRFExTDJnM1lpOHhNRFl5TXpJek1ESTNPVGN4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNalphVkRReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDc1MTcwODdiZmE1OTVkZmViM2U1YTQ2M2E1NzAwMGRlYjY0ZmY3N2U1NThlNmEyYzEzYTBlMTQxMTc1M2I5N2Y
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-26ZT42-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDZ8aW1hZ2UvanBlZ3xhRFExTDJnM1lpOHhNRFl5TXpJek1ESTNPVGN4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNalphVkRReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDc1MTcwODdiZmE1OTVkZmViM2U1YTQ2M2E1NzAwMGRlYjY0ZmY3N2U1NThlNmEyYzEzYTBlMTQxMTc1M2I5N2Y
DAYTON MANUFACTURING
DAYTON MANUFACTURING
26ZT42
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 26ZT42
MOUNTING STYLE DIRECT NUMBER OF LIGHTS 3 COLOR AMBER GREEN RED LIGHT MODES FLASHING STEADY LIGHTING TECHNOLOGY LED SOUNDER INCLUDED NO DIAMETER 56 MM OVERALL HEIGHT 8 11/50 IN VOLTAGE 90 TO 240V AC NEMA RATING IP65 80 FLASHES PER M
制造商部件号
26ZT42
BDI部件号
26411014
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/26ZT42/p/26411014
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
详细描述
MOUNTING STYLE DIRECT NUMBER OF LIGHTS 3 COLOR AMBER GREEN RED LIGHT MODES FLASHING STEADY LIGHTING TECHNOLOGY LED SOUNDER INCLUDED NO DIAMETER 56 MM OVERALL HEIGHT 8 11/50 IN VOLTAGE 90 TO 240V AC NEMA RATING IP65 80 FLASHES PER M

