https://www.bdiexpress.com/medias/INDM-TPWRTLS-25184372-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTN8aW1hZ2UvanBlZ3xhR1JoTDJnM1l5OHhNREk0TnpFM05qa3dPRGd6TUM5SlRrUk5MVlJRVjFKVVRGTmZNalV4T0RRek56SmZNekF3ZURNd01DNXFjR2N8ZWNlM2FjNmI3ZjdmOTNiOTAxZGJjM2Q4YzY1ODE1YjU4NGVmYzVmMjc2YzA3YjI0NmRmOGNkZThjMDNlYzU4MQ
https://www.bdiexpress.com/medias/INDM-TPWRTLS-25184372-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTN8aW1hZ2UvanBlZ3xhR1JoTDJnM1l5OHhNREk0TnpFM05qa3dPRGd6TUM5SlRrUk5MVlJRVjFKVVRGTmZNalV4T0RRek56SmZNekF3ZURNd01DNXFjR2N8ZWNlM2FjNmI3ZjdmOTNiOTAxZGJjM2Q4YzY1ODE1YjU4NGVmYzVmMjc2YzA3YjI0NmRmOGNkZThjMDNlYzU4MQ
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2973-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 2973-20
Pipeline Inspection Reel; 10MM Push Cable Diameter; 120' Push Cable Length; 2"-6" Line Capacity; 1080P Camera Resolution; IP67 IP Rating
制造商部件号
2973-20
BDI部件号
25184372
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/2973-20/p/25184372
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045242540211
重量 / Kilogram
16.24
Product Group - BDI
E02362
名称
Reel
关键字串
Inspection Pipeline
产品明细
Pipeline Inspection Reel
产品规格
10MM Push Cable Diameter; 120' Push Cable Length; 2"-6" Line Capacity; 1080P Camera Resolution; IP67 IP Rating
详细描述
Pipeline Inspection Reel; 10MM Push Cable Diameter; 120' Push Cable Length; 2"-6" Line Capacity; 1080P Camera Resolution; IP67 IP Rating

