

SIGNET SCIENTIFIC CO
SIGNET SCIENTIFIC CO
3-2822-1
SIGNET SCIENTIFIC CO SIGNET SCIENTIFIC CO
描述
SIGNET SCIENTIFIC CO 3-2822-1
Conductivity Electrode; 3/4" MNPT Fitting; Platinum Material; 316 Stainless Steel Material; 32 to 130 Degree F Temperature; 15' Cable Length
制造商部件号
3-2822-1
BDI部件号
25120057
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/3-2822-1/p/25120057
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Electrode
关键字串
Conductivity
产品明细
Conductivity Electrode
产品规格
3/4" MNPT Fitting; Platinum Material; 316 Stainless Steel Material; 32 to 130 Degree F Temperature; 15' Cable Length
详细描述
Conductivity Electrode; 3/4" MNPT Fitting; Platinum Material; 316 Stainless Steel Material; 32 to 130 Degree F Temperature; 15' Cable Length