https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-30-071-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNXxpbWFnZS9qcGVnfGFERmhMMmcxTXk4eE1EUXhPVEkwTnpBeU1qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTXhYek13WHpBM01WOHpNREI0TXpBd0xtcHdad3xmNDEyODUzOWVjYWU2NjkzMjk3ZTI0MDYxOTUzMzFjNjViYTZjNjcwMjA1MDhkYmNjMTUxM2MyYWUwNmRlZTUw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-30-071-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNXxpbWFnZS9qcGVnfGFERmhMMmcxTXk4eE1EUXhPVEkwTnpBeU1qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTXhYek13WHpBM01WOHpNREI0TXpBd0xtcHdad3xmNDEyODUzOWVjYWU2NjkzMjk3ZTI0MDYxOTUzMzFjNjViYTZjNjcwMjA1MDhkYmNjMTUxM2MyYWUwNmRlZTUw
IDEAL INDUSTRIES
IDEAL INDUSTRIES
30 071
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 30 071
Connector; Terminal and Clip; 2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type
制造商部件号
30 071
BDI部件号
20079007
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/30-071/p/20079007
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.045
Product Group - BDI
E02362
名称
Connector
关键字串
Terminal and Clip
产品明细
Terminal and Clip Connector
产品规格
2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type
详细描述
Connector; Terminal and Clip; 2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type

