对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

30-071 https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-30-071-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNXxpbWFnZS9qcGVnfGFERmhMMmcxTXk4eE1EUXhPVEkwTnpBeU1qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTXhYek13WHpBM01WOHpNREI0TXpBd0xtcHdad3xmNDEyODUzOWVjYWU2NjkzMjk3ZTI0MDYxOTUzMzFjNjViYTZjNjcwMjA1MDhkYmNjMTUxM2MyYWUwNmRlZTUw
21590343 电器产品 

IDEAL-TRIDON IDEAL-TRIDON

30-071

描述

IDEAL-TRIDON 30-071

Connector; Terminal and Clip; 2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type

制造商部件号

30-071

BDI部件号
21590343

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
IDEAL CLAMP PRODUCTS
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Connector
关键字串
Terminal and Clip
制造商内部编号
131-30-071
产品明细
Terminal and Clip Connector
产品规格
2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type
详细描述
Connector; Terminal and Clip; 2 X No. 22 to 2 X No. 16 AWG Accepts Combonation; Gray Color; 71B Type