

IDEAL INDUSTRIES
IDEAL INDUSTRIES
30-073
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 30-073
Terminal and Clip Connector; 18 AWG with 20 AWG To 2 14 AWG Accepts Combonations; 14 AWG Maximum Cable/Wire Size; 22 AWG Minimum Cable/Wire Size; Orange Color; 73B Series Type
制造商部件号
30-073
BDI部件号
21599316
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/30-073/p/21599316
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Terminal and Clip
产品明细
Terminal and Clip Connector
产品规格
18 AWG with 20 AWG To 2 14 AWG Accepts Combonations; 14 AWG Maximum Cable/Wire Size; 22 AWG Minimum Cable/Wire Size; Orange Color; 73B Series Type
详细描述
Terminal and Clip Connector; 18 AWG with 20 AWG To 2 14 AWG Accepts Combonations; 14 AWG Maximum Cable/Wire Size; 22 AWG Minimum Cable/Wire Size; Orange Color; 73B Series Type