https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199404-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR05tTDJneE9TOHhNREk1TlRNM016WTVNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RrME1EUmZNekF3ZURNd01DNXFjR2N8OWUxNzQ2M2NmNTI2ZDZlZjFiNTE5Yzg1Mzk5OTkzNjk3OWM1NTE0MzBjMDI1OTFjZDJjYmY2MWRkNzI2YzlhMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199404-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDJ8aW1hZ2UvanBlZ3xhR05tTDJneE9TOHhNREk1TlRNM016WTVNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RrME1EUmZNekF3ZURNd01DNXFjR2N8OWUxNzQ2M2NmNTI2ZDZlZjFiNTE5Yzg1Mzk5OTkzNjk3OWM1NTE0MzBjMDI1OTFjZDJjYmY2MWRkNzI2YzlhMw
MURR ELEKTRONIK
MURR ELEKTRONIK
3000-18512-0200010
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 3000-18512-0200010
Multi-Timer Transistor; 30VDC Input Voltage; 30VDC Output Voltage; DIN Rail Mount; -20 to 60 Degree C Temperature Range; 91MM Width; 6.2MM Width; 70MM Depth
制造商部件号
3000-18512-0200010
BDI部件号
25199404
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/3000-18512-0200010/p/25199404
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Transistor
关键字串
Multi-timer
重量/磅
0.07937
产品明细
Multi-Timer Transistor
产品规格
30VDC Input Voltage; 30VDC Output Voltage; DIN Rail Mount; -20 to 60 Degree C Temperature Range; 91MM Width; 6.2MM Width; 70MM Depth
详细描述
Multi-Timer Transistor; 30VDC Input Voltage; 30VDC Output Voltage; DIN Rail Mount; -20 to 60 Degree C Temperature Range; 91MM Width; 6.2MM Width; 70MM Depth

