BALDOR-RELIANCE
BALDOR-RELIANCE
333B
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 333B
Polisher Corded; Industrial Buffer; 2.4A/4.8A Nominal Current; 3/4" Nominal Arbor Diameter; Switch Control Control Type; 60Hz Nominal Frequency; Single Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V/230V Nominal Voltage; AC Voltage Type; 8" Nominal Wheel DiameterBuffing Application
制造商部件号
333B
BDI部件号
124782
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/333B/p/124782
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0781568127469
重量 / Kilogram
25.397
Product Group - BDI
G00160
名称
Polisher Corded
制造商内部编号
110-333B
重量/磅
65
产品明细
Polisher Corded
产品规格
Industrial Buffer; 2.4A/4.8A Nominal Current; 3/4" Nominal Arbor Diameter; Switch Control Control Type; 60Hz Nominal Frequency; Single Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V/230V Nominal Voltage; AC Voltage Type; 8" Nominal Wheel DiameterBuffing Application
详细描述
Polisher Corded; Industrial Buffer; 2.4A/4.8A Nominal Current; 3/4" Nominal Arbor Diameter; Switch Control Control Type; 60Hz Nominal Frequency; Single Phase; 3/4HP Maximum Power Capacity3600RPM Maximum Speed; Bench Top Wheel Grinder Type; 115V/230V Nominal Voltage; AC Voltage Type; 8" Nominal Wheel DiameterBuffing Application


