https://www.bdiexpress.com/medias/INDXXXXXXXXX-21489320-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkwMzV8aW1hZ2UvanBlZ3xhR1V5TDJneFlTODVPRFEyTXpjMk5qSTRNalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFE0T1RNeU1GOHpNREI0TXpBd0xtcHdad3wxNjRlYjUyZWY3NjNiNmU2NjBmNmZjY2I0Y2Q5ZGQwZDZjMmMyYTgzYzkyNWM3ZGIwODYyYmExN2I0OTY2ODE3
ENERGIZER BATTERY
ENERGIZER BATTERY
357BP
ENERGIZER BATTERY ENERGIZER BATTERY
描述
ENERGIZER BATTERY 357BP
Battery; Lead-Free; 11.6MM Dia X 5.3MM H; Capacity 150Ma/Hr; 1.5V Battery; Flat Terminals; No Rechargeable
制造商部件号
357BP
BDI部件号
21489320
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/357BP/p/21489320
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 4 |
BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Battery
产品明细
Battery
产品规格
Battery; Lead-Free; 11.6MM Dia X 5.3MM H; Capacity 150Ma/Hr; 1.5V Battery; Flat Terminals; No Rechargeable
详细描述
Battery; Lead-Free; 11.6MM Dia X 5.3MM H; Capacity 150Ma/Hr; 1.5V Battery; Flat Terminals; No Rechargeable