https://www.bdiexpress.com/medias/INDXXXXXXXXX-063-37209-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTV8aW1hZ2UvanBlZ3xhR05rTDJnMk1pOHhNRE16TWpRME56VXdOalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNRFl6WHpNM01qQTVYek13TUhnek1EQXVhbkJufDZiM2RmM2UxY2JiNmIxZWJjZmZlYWViNzNmMWNiZmVlNDc4MjYyNjJkYTI2ZmM0ZTAzNzIyMGIzMjgzMWYyN2Q
https://www.bdiexpress.com/medias/INDXXXXXXXXX-063-37209-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTV8aW1hZ2UvanBlZ3xhR05rTDJnMk1pOHhNRE16TWpRME56VXdOalEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNRFl6WHpNM01qQTVYek13TUhnek1EQXVhbkJufDZiM2RmM2UxY2JiNmIxZWJjZmZlYWViNzNmMWNiZmVlNDc4MjYyNjJkYTI2ZmM0ZTAzNzIyMGIzMjgzMWYyN2Q
AIRMASTER FAN
AIRMASTER FAN
37209
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN 37209
Fan; Fan Head; 24" Blade Size; 15FT Cord Length; 2820CFM, 4020CFM and 5220CFM Nominal Flow; 19" Nominal Height; 1/3HP Nominal Power Capacity; 540RPM/700RPM/1080RPM Nominal Speed; 3 Total Number of Conductor115V Nominal Voltage
制造商部件号
37209
BDI部件号
17060007
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/37209/p/17060007
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0783429372094
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Fan
制造商内部编号
063-37209
重量/磅
37
产品明细
Fan
产品规格
Fan Head; 24" Blade Size; 15FT Cord Length; 2820CFM, 4020CFM and 5220CFM Nominal Flow; 19" Nominal Height; 1/3HP Nominal Power Capacity; 540RPM/700RPM/1080RPM Nominal Speed; 3 Total Number of Conductor115V Nominal Voltage
详细描述
Fan; Fan Head; 24" Blade Size; 15FT Cord Length; 2820CFM, 4020CFM and 5220CFM Nominal Flow; 19" Nominal Height; 1/3HP Nominal Power Capacity; 540RPM/700RPM/1080RPM Nominal Speed; 3 Total Number of Conductor115V Nominal Voltage

