https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997724-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzJ8aW1hZ2UvanBlZ3xhR0U1TDJnNFpDOHhNREEzTmpNeU5qY3lNell4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qUmZNekF3V0RNd01DNXFjR2N8YzBlMTdiNGJjZmNiMWUwMTViMzllODAzMjAwMmE5N2I0MTg1Nzc2ODdlNTI5YWRhYzNhYjdhZGVmYzhhZjYxMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997724-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzJ8aW1hZ2UvanBlZ3xhR0U1TDJnNFpDOHhNREEzTmpNeU5qY3lNell4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qUmZNekF3V0RNd01DNXFjR2N8YzBlMTdiNGJjZmNiMWUwMTViMzllODAzMjAwMmE5N2I0MTg1Nzc2ODdlNTI5YWRhYzNhYjdhZGVmYzhhZjYxMA
APOLLO VALVES
APOLLO VALVES
38LF10301
APOLLO VALVES APOLLO VALVES
描述
APOLLO VALVES 38LF10301
Vacuum Breaker; 1/2" FNPT; Bronze Type Lead Free; 125PSI Maximum Pressure; Silicone Seal; 212 Degrees F Temperature; 1.187" Width; 2-1/2" Height
制造商部件号
38LF10301
BDI部件号
24997724
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/38LF10301/p/24997724
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0670750509612
重量 / Kilogram
0.25
Product Group - BDI
E02260
名称
Breaker
关键字串
Vacuum
产品明细
Vacuum Breaker
产品规格
1/2" FNPT; Bronze Type Lead Free; 125PSI Maximum Pressure; Silicone Seal; 212 Degrees F Temperature; 1.187" Width; 2-1/2" Height
详细描述
Vacuum Breaker; 1/2" FNPT; Bronze Type Lead Free; 125PSI Maximum Pressure; Silicone Seal; 212 Degrees F Temperature; 1.187" Width; 2-1/2" Height

