SIEMENS
SIEMENS
3RH1921-1FA22
SIEMENS SIEMENS
描述
SIEMENS 3RH1921-1FA22
Disconnect Switch; Auxiliary Block; 10A; 2NO+2NC Contact; IP20; 4 Pole; Screw Connection; Screw and Snap-On Mounting; 44MM Width X 38MM Height X 51MM Depth; -25 to 60 Degree C Ambient Temperature; For Contactor Relay and Power Contactor
制造商部件号
3RH1921-1FA22
BDI部件号
21456941
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/3RH1921-1FA22/p/21456941
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0754554416083
重量 / Kilogram
0.06
Product Group - BDI
G00268
名称
Switch
关键字串
Disconnect
产品明细
Disconnect Switch
产品规格
Auxiliary Block; 10A; 2NO+2NC Contact; IP20; 4 Pole; Screw Connection; Screw and Snap-On Mounting; 44MM Width X 38MM Height X 51MM Depth; -25 to 60 Degree C Ambient Temperature; For Contactor Relay and Power Contactor
详细描述
Disconnect Switch; Auxiliary Block; 10A; 2NO+2NC Contact; IP20; 4 Pole; Screw Connection; Screw and Snap-On Mounting; 44MM Width X 38MM Height X 51MM Depth; -25 to 60 Degree C Ambient Temperature; For Contactor Relay and Power Contactor