https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4VZF2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzODF8aW1hZ2UvanBlZ3xhREExTDJoak15OHhNRFl5TURVMk5qazJNakl3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORlphUmpKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MmU1NzJjN2VkZGMyYTUzN2Q3MjIxOTA3ODYzMGU0NzU3ODU2ZDQyMzY0NzM1ZmJiZWRkMzFlMzY5NDJiZWJlMA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4VZF2-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzODF8aW1hZ2UvanBlZ3xhREExTDJoak15OHhNRFl5TURVMk5qazJNakl3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZORlphUmpKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MmU1NzJjN2VkZGMyYTUzN2Q3MjIxOTA3ODYzMGU0NzU3ODU2ZDQyMzY0NzM1ZmJiZWRkMzFlMzY5NDJiZWJlMA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4VZF5
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 4VZF5
CLASS 2 INPUT VOLTAGE - 120V AC 208V AC 240V AC 480V AC OUTPUT VOLTAGE - 24V AC VA RATING - 75 VA PROTECTIVE DEVICE CIRCUIT BREAKER ENCLOSURE STYLE - OPEN MOUNTING - FOOT PHASE - ELEC
制造商部件号
4VZF5
BDI部件号
26468867
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/4VZF5/p/26468867
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
详细描述
CLASS 2 INPUT VOLTAGE - 120V AC 208V AC 240V AC 480V AC OUTPUT VOLTAGE - 24V AC VA RATING - 75 VA PROTECTIVE DEVICE CIRCUIT BREAKER ENCLOSURE STYLE - OPEN MOUNTING - FOOT PHASE - ELEC

