ERGODYNE CORP
ERGODYNE CORP
5171
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 5171
Cooler and Chest; Chill-Its Industrial Hard Sided Cooler; 72 Can Capacity; 48Qt Nominal Capacity Volume; Orange/Gray Color; Includes Exterior Bottle Opener, Dry Interior Container and Cooler Type
制造商部件号
5171
BDI部件号
24752035
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/5171/p/24752035
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476131717
重量 / Kilogram
7.57
Product Group - BDI
G00268
名称
Cooler and Chest
制造商内部编号
150-13171
产品明细
Cooler and Chest
产品规格
Chill-Its Industrial Hard Sided Cooler; 72 Can Capacity; 48Qt Nominal Capacity Volume; Orange/Gray Color; Includes Exterior Bottle Opener, Dry Interior Container and Cooler Type
详细描述
Cooler and Chest; Chill-Its Industrial Hard Sided Cooler; 72 Can Capacity; 48Qt Nominal Capacity Volume; Orange/Gray Color; Includes Exterior Bottle Opener, Dry Interior Container and Cooler Type