对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

61-765GA https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977219-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTN8aW1hZ2UvanBlZ3xhRE0yTDJnM1pTODVPVEF6TXpFek9URXhPRE00TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJeE9WOHpNREJZTXpBd0xtcHdad3xmN2M1N2U1Mzc1NWZjMDMyYjQ4OWIwZDQwYjg3OWNjMmM1ZDY2ZGViOGNhYjZiZmViODA3ZDRmYjRlMjIxZDA0
24977219 电器产品 

IDEAL INDUSTRIES IDEAL INDUSTRIES

61-765GA

描述

IDEAL INDUSTRIES 61-765GA

Digital Clamp Meter; Clamp On; 660 Amp Maximum Current; 750VAC Maximum Voltage; 1000VDC Maximum Voltage; 4" LCD Display

制造商部件号

61-765GA

BDI部件号
24977219

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
IDEAL INDUSTRIES
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Meter
关键字串
Digital Clamp
产品明细
Digital Clamp Meter
产品规格
Clamp On; 660 Amp Maximum Current; 750VAC Maximum Voltage; 1000VDC Maximum Voltage; 4" LCD Display
详细描述
Digital Clamp Meter; Clamp On; 660 Amp Maximum Current; 750VAC Maximum Voltage; 1000VDC Maximum Voltage; 4" LCD Display