https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156292-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFZtTDJnd05TOHhNREUwTWpBNU1qSTVOakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZeU9USmZNekF3V0RNd01DNXFjR2N8N2Y5MmFjZTg0NmYxYThiYTVmYjlmNTdjNWE0NzFmMzJmZmIzNzg5NGRiOWJlN2Q2YWRlNGE4YTg5ZDUxYWFiMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156292-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFZtTDJnd05TOHhNREUwTWpBNU1qSTVOakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZeU9USmZNekF3V0RNd01DNXFjR2N8N2Y5MmFjZTg0NmYxYThiYTVmYjlmNTdjNWE0NzFmMzJmZmIzNzg5NGRiOWJlN2Q2YWRlNGE4YTg5ZDUxYWFiMw
NOSHOK
NOSHOK
615-30/15-1-1-2-25-ST8
NOSHOK NOSHOK
描述
NOSHOK 615-30/15-1-1-2-25-ST8
Pressure Transducer; -30INHg to 15PSI Pressure Range; Internal Diaphragm; 4 to 20mA 2 Wire Output; 1/4" MNPT Process Connection; 4 Pin M12 X 1 Electrical Connector; Stainless Steel Threaded Orifice
制造商部件号
615-30/15-1-1-2-25-ST8
BDI部件号
25156292
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/615-30-15-1-1-2-25-ST8/p/25156292
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Transducer
关键字串
Pressure
产品明细
Pressure Transducer
产品规格
-30INHg to 15PSI Pressure Range; Internal Diaphragm; 4 to 20mA 2 Wire Output; 1/4" MNPT Process Connection; 4 Pin M12 X 1 Electrical Connector; Stainless Steel Threaded Orifice
详细描述
Pressure Transducer; -30INHg to 15PSI Pressure Range; Internal Diaphragm; 4 to 20mA 2 Wire Output; 1/4" MNPT Process Connection; 4 Pin M12 X 1 Electrical Connector; Stainless Steel Threaded Orifice

