https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131688-300X300.jpg?context=bWFzdGVyfHJvb3R8ODgyMHxpbWFnZS9qcGVnfGFEY3hMMmczWlM4eE1ERTBNVGc1TURFeE56WTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekUyT0RoZk16QXdXRE13TUM1cWNHY3xlMmVmOTU3NWMwMWE5ZjdlZjYxNjg4Mzk0OWY2MzA3YzllNjVjNjBlYmNhNmQ2OGY0YjM4ZDgyNmMxYTRmOTQ1
ESSENTRA
ESSENTRA
62MP1500
ESSENTRA ESSENTRA
描述
ESSENTRA 62MP1500
Solid Locking Plug; 1-1/2" Compatible Hole Diameter; 1/8" Compatible Panel Thickness; Compatible Panel Thickness; 1.671" Overall Diameter; 0.465" Overall Height; Black Color; Matte Finish; Push-Fit Fitting Style; Heat-Stabilized Nylon 6/6 Material; Dome Head Style
制造商部件号
62MP1500
BDI部件号
25131688
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/62MP1500/p/25131688
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Plug
关键字串
Solid Locking
产品明细
Solid Locking Plug
产品规格
1-1/2" Compatible Hole Diameter; 1/8" Compatible Panel Thickness; Compatible Panel Thickness; 1.671" Overall Diameter; 0.465" Overall Height; Black Color; Matte Finish; Push-Fit Fitting Style; Heat-Stabilized Nylon 6/6 Material; Dome Head Style
详细描述
Solid Locking Plug; 1-1/2" Compatible Hole Diameter; 1/8" Compatible Panel Thickness; Compatible Panel Thickness; 1.671" Overall Diameter; 0.465" Overall Height; Black Color; Matte Finish; Push-Fit Fitting Style; Heat-Stabilized Nylon 6/6 Material; Dome Head Style