对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6ES7134-6GF00-0AA1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODB8aW1hZ2UvanBlZ3xhREppTDJobVlTOHhNREk1TmpJMU16WXhNakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmprd016WmZNekF3ZURNd01DNXFjR2N8YzczNWFhZTQwYWM2MTNjN2QxYTM4NjI2MzczM2JiOWM5MjllODJiNWVkOTdkYjBkNmJhMTM5NGJjNWZiMzRmMg
25169036 电器产品 

SIEMENS SIEMENS

6ES7134-6GF00-0AA1

描述

SIEMENS 6ES7134-6GF00-0AA1

Analog Input Module; 8 Input; 16 Bit Resolution; 24VDC Voltage; 0 to 20mA Current; 2/4 Wire; CC01 Color Code; LED Status Indication

制造商部件号

6ES7134-6GF00-0AA1

BDI部件号
25169036

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SIEMENS
最低订购量
重量 / Kilogram
0.04
Product Group - BDI
E02234
名称
Module
关键字串
Analog Input
重量/磅
0.08157
产品明细
Analog Input Module
产品规格
8 Input; 16 Bit Resolution; 24VDC Voltage; 0 to 20mA Current; 2/4 Wire; CC01 Color Code; LED Status Indication
详细描述
Analog Input Module; 8 Input; 16 Bit Resolution; 24VDC Voltage; 0 to 20mA Current; 2/4 Wire; CC01 Color Code; LED Status Indication