https://www.bdiexpress.com/medias/INDXXXXXXXXX-063-71526-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzN8aW1hZ2UvanBlZ3xhREJrTDJnMVppOHhNRE16TWpRME56WXpOelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNRFl6WHpjeE5USTJYek13TUhnek1EQXVhbkJufDZiYzA0NTUzNDNjNzMxNzBjYzJiNDcwMTY5NjQ2YzM4YjgwMzdiMDNlYTgxZDk0YzUxMWRlMTAxMzA2YTIyYjI
AIRMASTER FAN
AIRMASTER FAN
71526
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN 71526
Fan; Industrial Air Circulator; 30" Blade Size; 15FT Cord Length; Non-Oscillating Fan Type; 3415CFM Low, 5300CFM Medium and 7185CFM High Nominal Flow; 11" Nominal Height; Adjustable Pedestal Mount Mounting; Single Phase1/3HP Nominal Power Capacity; Low: 540RPM/Med: 700RPM/High: 1080RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage
制造商部件号
71526
BDI部件号
17060203
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/71526/p/17060203
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0783429715266
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Fan
制造商内部编号
063-71526
重量/磅
90
产品明细
Fan
产品规格
Industrial Air Circulator; 30" Blade Size; 15FT Cord Length; Non-Oscillating Fan Type; 3415CFM Low, 5300CFM Medium and 7185CFM High Nominal Flow; 11" Nominal Height; Adjustable Pedestal Mount Mounting; Single Phase1/3HP Nominal Power Capacity; Low: 540RPM/Med: 700RPM/High: 1080RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage
详细描述
Fan; Industrial Air Circulator; 30" Blade Size; 15FT Cord Length; Non-Oscillating Fan Type; 3415CFM Low, 5300CFM Medium and 7185CFM High Nominal Flow; 11" Nominal Height; Adjustable Pedestal Mount Mounting; Single Phase1/3HP Nominal Power Capacity; Low: 540RPM/Med: 700RPM/High: 1080RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage