

AIRMASTER FAN
AIRMASTER FAN
71573
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN 71573
Fan; 30" Blade Size; 15FT Cord Length; 7" Nominal Depth; Non-Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow; 7" Nominal Height; Includes Cord and Amplifier, 3 Prong Plug, Safety Cable; Wall/Ceiling Mount Mounting; Single Phase; 1/4 Hrp Nominal Power Capacity; 600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115 V Nominal Voltage
制造商部件号
71573
BDI部件号
17060215
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/71573/p/17060215
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0783429715730
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Fan
制造商货号
063-71573
重量/磅
49
产品明细
Fan
产品规格
30" Blade Size; 15FT Cord Length; 7" Nominal Depth; Non-Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow; 7" Nominal Height; Includes Cord and Amplifier, 3 Prong Plug, Safety Cable; Wall/Ceiling Mount Mounting; Single Phase; 1/4 Hrp Nominal Power Capacity; 600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115 V Nominal Voltage
详细描述
Fan; 30" Blade Size; 15FT Cord Length; 7" Nominal Depth; Non-Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow; 7" Nominal Height; Includes Cord and Amplifier, 3 Prong Plug, Safety Cable; Wall/Ceiling Mount Mounting; Single Phase; 1/4 Hrp Nominal Power Capacity; 600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115 V Nominal Voltage