

AIRMASTER FAN
AIRMASTER FAN
71581
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN 71581
Fan; Commercial Oscillating Air Circulator; 30" Blade Size; 15FT Cord Length; 8" Nominal Depth; 8FT Maximum Extended Height; 5FT Minimum Extended Height; Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow8" Nominal Height; Includes Cord, 3 Prong Plug; Adjustable Pedestal Mount Mounting; Single Phase; 1/4HP Nominal Power Capacity600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage
制造商部件号
71581
BDI部件号
17060217
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/71581/p/17060217
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0783429715815
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Fan
制造商内部编号
063-71581
重量/磅
95
产品明细
Fan
产品规格
Commercial Oscillating Air Circulator; 30" Blade Size; 15FT Cord Length; 8" Nominal Depth; 8FT Maximum Extended Height; 5FT Minimum Extended Height; Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow8" Nominal Height; Includes Cord, 3 Prong Plug; Adjustable Pedestal Mount Mounting; Single Phase; 1/4HP Nominal Power Capacity600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage
详细描述
Fan; Commercial Oscillating Air Circulator; 30" Blade Size; 15FT Cord Length; 8" Nominal Depth; 8FT Maximum Extended Height; 5FT Minimum Extended Height; Oscillating Fan Type; 2700CFM Low, 4400CFM Medium and 6100CFM High Nominal Flow8" Nominal Height; Includes Cord, 3 Prong Plug; Adjustable Pedestal Mount Mounting; Single Phase; 1/4HP Nominal Power Capacity600RPM Minimum Speed; 600RPM Low, 800RPM Medium and 1100RPM High Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage