https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997747-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ2M3xpbWFnZS9qcGVnfGFHTmlMMmhoT0M4eE1EQTNOalk0TnprNU1EZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVGMzTkRkZk16QXdXRE13TUM1cWNHY3xiZTUxZmNlN2I2ZTNhNjRiNDExODk2M2YzZTA4OTRiM2EyMzdlNGFkNTkzZmYyZThiMDUxMDBiODY4YTExNGU1
WAGO
WAGO
769-501
WAGO WAGO
描述
WAGO 769-501
Start Module; 500V Nominal Voltage; 6 KV Rated Surge Voltage; 32A Rated Current; Gray Color; Polyamide Insulation Material; Female Connector/Socket; Side Marking Level; 5MM Width; 45.2MM Height; 18.3MM Depth
制造商部件号
769-501
BDI部件号
24997747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/769-501/p/24997747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Module
关键字串
Start
重量/磅
0.0075
产品明细
Start Module
产品规格
500V Nominal Voltage; 6 KV Rated Surge Voltage; 32A Rated Current; Gray Color; Polyamide Insulation Material; Female Connector/Socket; Side Marking Level; 5MM Width; 45.2MM Height; 18.3MM Depth
详细描述
Start Module; 500V Nominal Voltage; 6 KV Rated Surge Voltage; 32A Rated Current; Gray Color; Polyamide Insulation Material; Female Connector/Socket; Side Marking Level; 5MM Width; 45.2MM Height; 18.3MM Depth