

WAGO
WAGO
788-507
WAGO WAGO
描述
WAGO 788-507
Relay Module; 115VAC Nominal Input Voltage; 16A Limiting Continuous Current; Red Status Indicator; 1 Changeover Contact; Gray Color; DIN-35 Rail Mount; 15MM Width; 86MM Height; 54MM Depth; Gray
制造商部件号
788-507
BDI部件号
25179088
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/788-507/p/25179088
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Module
关键字串
Relay
重量/磅
0.09899
产品明细
Relay Module
产品规格
115VAC Nominal Input Voltage; 16A Limiting Continuous Current; Red Status Indicator; 1 Changeover Contact; Gray Color; DIN-35 Rail Mount; 15MM Width; 86MM Height; 54MM Depth; Gray
详细描述
Relay Module; 115VAC Nominal Input Voltage; 16A Limiting Continuous Current; Red Status Indicator; 1 Changeover Contact; Gray Color; DIN-35 Rail Mount; 15MM Width; 86MM Height; 54MM Depth; Gray