对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

800F-X10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17016525-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODB8aW1hZ2UvanBlZ3xhR1V4TDJnMk9DODVPREkxTWpnME1EazJNRE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekF4TmpVeU5WOHpNREI0TXpBd0xtcHdad3w5NmQyMTg1NmI0N2ViOTA4YWViMDQ3NjQ2NTMxZDBiZGQwMTAyNjcwMGNhNzNlZTllNWUxZjI3ZjQ2ZGM5M2Vi
17016525 电器产品 

ALLEN BRADLEY ALLEN BRADLEY

800F-X10

描述

ALLEN BRADLEY 800F-X10

Pushbutton Contact Block; 600VAC/VDC; 1NO; 22MM; Screw Terminal; 1-Pole; IP65/IP66/NEMA/4/4X/13 Enclosure Type

制造商部件号

800F-X10

BDI部件号
17016525

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 斯洛伐克 4

分类
品牌
制造商名称
ALLEN BRADLEY
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Block
关键字串
Contact
产品明细
Pushbutton Contact Block
产品规格
Pushbutton Contact Block; 600VAC/VDC; 1NO; 22MM; Screw Terminal; 1-Pole; IP65/IP66/NEMA/4/4X/13 Enclosure Type
详细描述
Pushbutton Contact Block; 600VAC/VDC; 1NO; 22MM; Screw Terminal; 1-Pole; IP65/IP66/NEMA/4/4X/13 Enclosure Type