https://www.bdiexpress.com/medias/SROABPSWXXXX-PB-FH-GREEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NHxpbWFnZS9qcGVnfGFEbGlMMmhpWVM4eE1EYzJPVE0yTmpNeE9URXpOQzlUVWs5QlFsQlRWMWhZV0ZoZlVFSmZSa2hmUjFKRlJVNWZNekF3ZURNd01DNXFjR2N8MWFmZmYwZGIyMzEyOGQxODY4MDUwMzEyYmJkOGQxZGRkZDNiNjI5NmYxNDMwNGNmNjg4ZmY4MmMyMzRjYjRjZQ
https://www.bdiexpress.com/medias/SROABPSWXXXX-PB-FH-GREEN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NHxpbWFnZS9qcGVnfGFEbGlMMmhpWVM4eE1EYzJPVE0yTmpNeE9URXpOQzlUVWs5QlFsQlRWMWhZV0ZoZlVFSmZSa2hmUjFKRlJVNWZNekF3ZURNd01DNXFjR2N8MWFmZmYwZGIyMzEyOGQxODY4MDUwMzEyYmJkOGQxZGRkZDNiNjI5NmYxNDMwNGNmNjg4ZmY4MmMyMzRjYjRjZQ
ALLEN BRADLEY
ALLEN BRADLEY
800T-A1D1
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 800T-A1D1
Push Button Switch; Non-Illuminated; Flush Head; Green; 1NO Contact; 30.5MM; Momentary Operation; Type 4/13 NEMA; Die-Cast Aluminum; -40 to 131 Degree F Operating Temperature
制造商部件号
800T-A1D1
BDI部件号
21457958
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/800T-A1D1/p/21457958
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
E02314
名称
Switch
关键字串
Push Button
产品明细
Push Button Switch
产品规格
Non-Illuminated; Flush Head; Green; 1NO Contact; 30.5MM; Momentary Operation; Type 4/13 NEMA; Die-Cast Aluminum; -40 to 131 Degree F Operating Temperature
详细描述
Push Button Switch; Non-Illuminated; Flush Head; Green; 1NO Contact; 30.5MM; Momentary Operation; Type 4/13 NEMA; Die-Cast Aluminum; -40 to 131 Degree F Operating Temperature
