https://www.bdiexpress.com/medias/SROABPSWITCH-PB-800T-A9A-YELLOW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1N3xpbWFnZS9qcGVnfGFEa3pMMmcyTUM4eE1EYzNNREV4T1RZMU5UUTFOQzlUVWs5QlFsQlRWMGxVUTBoZlVFSmZPREF3VkY5Qk9VRmZXVVZNVEU5WFh6TXdNSGd6TURBdWFuQm58OGUzZjk5Yjg0MGZmNGI2MzkxOGFhMDc4NmUxYmRkM2E1NjI4YjA4NjlkNzdiNWY3ZDI1YTQyNzVlODhhNGRhYw
https://www.bdiexpress.com/medias/SROABPSWITCH-PB-800T-A9A-YELLOW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1N3xpbWFnZS9qcGVnfGFEa3pMMmcyTUM4eE1EYzNNREV4T1RZMU5UUTFOQzlUVWs5QlFsQlRWMGxVUTBoZlVFSmZPREF3VkY5Qk9VRmZXVVZNVEU5WFh6TXdNSGd6TURBdWFuQm58OGUzZjk5Yjg0MGZmNGI2MzkxOGFhMDc4NmUxYmRkM2E1NjI4YjA4NjlkNzdiNWY3ZDI1YTQyNzVlODhhNGRhYw
ALLEN BRADLEY
ALLEN BRADLEY
800T-A9A
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 800T-A9A
Push Button Switch; 1NO-1NC; 30.5MM Size; Flush Head; Momentary Operation; Yellow; Non Illuminated; Incandescent; Transformer Powered; 120V AC Voltage; 50/60HZ Frequency; Type 4/13; Metal; -40 to 131 Degree F Temperature
制造商部件号
800T-A9A
BDI部件号
21470212
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/800T-A9A/p/21470212
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
E02314
名称
Switch
关键字串
Push Button
产品明细
Push Button Switch
产品规格
1NO-1NC; 30.5MM Size; Flush Head; Momentary Operation; Yellow; Non Illuminated; Incandescent; Transformer Powered; 120V AC Voltage; 50/60HZ Frequency; Type 4/13; Metal; -40 to 131 Degree F Temperature
详细描述
Push Button Switch; 1NO-1NC; 30.5MM Size; Flush Head; Momentary Operation; Yellow; Non Illuminated; Incandescent; Transformer Powered; 120V AC Voltage; 50/60HZ Frequency; Type 4/13; Metal; -40 to 131 Degree F Temperature
