https://www.bdiexpress.com/medias/INDXXXXXXXXX-20379396-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODB8aW1hZ2UvanBlZ3xhREUwTDJobU15ODVPREkwT0Rnek1UYzVOVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE0zT1RNNU5sOHpNREI0TXpBd0xtcHdad3xhNTVkZWY3YWQ1NDY1ODBkNDZkZTlmNWExNTMwYWRiMjBlMDI0YzgwM2M5MzgzOTZjY2IwODMwODU4NjVmMTRl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20379396-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODB8aW1hZ2UvanBlZ3xhREUwTDJobU15ODVPREkwT0Rnek1UYzVOVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRE0zT1RNNU5sOHpNREI0TXpBd0xtcHdad3xhNTVkZWY3YWQ1NDY1ODBkNDZkZTlmNWExNTMwYWRiMjBlMDI0YzgwM2M5MzgzOTZjY2IwODMwODU4NjVmMTRl
WURTH
WURTH
827500007
WURTH WURTH
描述
WURTH 827500007
LED Stick; Magnet; Luminous Flux 90 Lm; Ip Protection Class Ip 20; 6 Number of LEDs; Length 162MM X WD 27MM X HT 19MM; Housing Plastic; Colour Black
制造商部件号
827500007
BDI部件号
20379396
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/827500007/p/20379396
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZHU138
名称
Led Stick
产品明细
LED Stick
产品规格
LED Stick; Magnet; Luminous Flux 90 Lm; Ip Protection Class Ip 20; 6 Number of LEDs; Length 162MM X WD 27MM X HT 19MM; Housing Plastic; Colour Black
详细描述
LED Stick; Magnet; Luminous Flux 90 Lm; Ip Protection Class Ip 20; 6 Number of LEDs; Length 162MM X WD 27MM X HT 19MM; Housing Plastic; Colour Black

