MARKAL
MARKAL
89350
MARKAL MARKAL
描述
MARKAL 89350
Temperature Indicator; Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range
制造商部件号
89350
BDI部件号
18507488
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/89350/p/18507488
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615893501
重量 / Kilogram
0.024
Product Group - BDI
C00104
名称
Temperature Indicator
制造商内部编号
434-89350
产品明细
Temperature Indicator
产品规格
Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range
详细描述
Temperature Indicator; Certified Thermomelt STick; Plus/Minus 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 350 Deg F Maximum Temperature Range