https://www.bdiexpress.com/medias/SROSQDSWXXXX-LIMIT-9007C54B2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDl8aW1hZ2UvanBlZ3xhR1V3TDJnM1pTODVPVGt5TVRRME1Ua3hOVEU0TDFOU1QxTlJSRk5YV0ZoWVdGOU1TVTFKVkY4NU1EQTNRelUwUWpKZk16QXdlRE13TUM1cWNHY3xmMjNiOGY4YThkNWZjZDFhZmJkZTY2YzVlNmMzZDUxMTJmMjVmMTI2YjJkYzRiYmQ0YjUzZjFlNjlmMjY4NTky
https://www.bdiexpress.com/medias/SROSQDSWXXXX-LIMIT-9007C54B2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDl8aW1hZ2UvanBlZ3xhR1V3TDJnM1pTODVPVGt5TVRRME1Ua3hOVEU0TDFOU1QxTlJSRk5YV0ZoWVdGOU1TVTFKVkY4NU1EQTNRelUwUWpKZk16QXdlRE13TUM1cWNHY3xmMjNiOGY4YThkNWZjZDFhZmJkZTY2YzVlNmMzZDUxMTJmMjVmMTI2YjJkYzRiYmQ0YjUzZjFlNjlmMjY4NTky
SQUARE D
SQUARE D
9007C54B2
SQUARE D SQUARE D
描述
SQUARE D 9007C54B2
Limit Switch; Rotary Head Actuator; 1NO-1NC Contact; 10A at 600V AC/DC Voltage Rating; No Lever; Screw Terminal Connection; Zinc Body; Type 1/2/4/6/6P/12/13 NEMA; IP67; 90 Degree Travel; 1.55" X 4.02" X 1.79" Size
制造商部件号
9007C54B2
BDI部件号
21472568
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/9007C54B2/p/21472568
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0785901500742
重量 / Kilogram
0.567
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
Rotary Head Actuator; 1NO-1NC Contact; 10A at 600V AC/DC Voltage Rating; No Lever; Screw Terminal Connection; Zinc Body; Type 1/2/4/6/6P/12/13 NEMA; IP67; 90 Degree Travel; 1.55" X 4.02" X 1.79" Size
详细描述
Limit Switch; Rotary Head Actuator; 1NO-1NC Contact; 10A at 600V AC/DC Voltage Rating; No Lever; Screw Terminal Connection; Zinc Body; Type 1/2/4/6/6P/12/13 NEMA; IP67; 90 Degree Travel; 1.55" X 4.02" X 1.79" Size

