NOSHOK
NOSHOK
915--50/750-2-C21U-8-23S1-120-2
NOSHOK NOSHOK
描述
NOSHOK 915--50/750-2-C21U-8-23S1-120-2
Industrial Resistance Temperature Device; -50Deg F To 750Deg F; Class A Accuracy; PT100 Element; Single; 3 Wire; 4mA To 20mA; 2 Wire; Upscale Burnout Output; 1/2" MNPT; Connection Head With 1/2" NPT Conduit; Stainless Steel Connection Head; 12" Stem Length; 1/4" Stem Dia
制造商部件号
915--50/750-2-C21U-8-23S1-120-2
BDI部件号
28166193
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/915--50-750-2-C21U-8-23S1-120-2/p/28166193
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Device
关键字串
Temperature
产品明细
Industrial Resistance Temperature Device
产品规格
-50Deg F To 750Deg F; Class A Accuracy; PT100 Element; Single; 3 Wire; 4mA To 20mA; 2 Wire; Upscale Burnout Output; 1/2" MNPT; Connection Head With 1/2" NPT Conduit; Stainless Steel Connection Head; 12" Stem Length; 1/4" Stem Dia
详细描述
Industrial Resistance Temperature Device; -50Deg F To 750Deg F; Class A Accuracy; PT100 Element; Single; 3 Wire; 4mA To 20mA; 2 Wire; Upscale Burnout Output; 1/2" MNPT; Connection Head With 1/2" NPT Conduit; Stainless Steel Connection Head; 12" Stem Length; 1/4" Stem Dia

