https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175122-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MzV8aW1hZ2UvanBlZ3xhRFV3TDJobE55OHhNREk1TnpJM05ERTNNVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE1qSmZNekF3ZURNd01DNXFjR2N8MDk1MDgzMWJkN2M2ZTEwYTM4Zjg4M2NiNjM0NDY0MTVjMTQzNjBkOGQ0Y2Y2Yjk1ZTEzMmI2MTBmNzQyYjNjOA
GENERAL ELECTRIC
GENERAL ELECTRIC
9T58B69
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 9T58B69
Voltage Transformer; 0.375KVA Power; 230/460/575VAC Primary Voltage; 115/95VAC Secondary Voltage; 50/60HZ Frequency; 3.26A at 120V Current; 1 Phase; 1016 Frame Size
制造商部件号
9T58B69
BDI部件号
25175122
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/9T58B69/p/25175122
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Transformer
关键字串
Voltage
产品明细
Voltage Transformer
产品规格
0.375KVA Power; 230/460/575VAC Primary Voltage; 115/95VAC Secondary Voltage; 50/60HZ Frequency; 3.26A at 120V Current; 1 Phase; 1016 Frame Size
详细描述
Voltage Transformer; 0.375KVA Power; 230/460/575VAC Primary Voltage; 115/95VAC Secondary Voltage; 50/60HZ Frequency; 3.26A at 120V Current; 1 Phase; 1016 Frame Size