

HOFFMAN ENCLOSURES
HOFFMAN ENCLOSURES
A-4AXFN2
HOFFMAN ENCLOSURES HOFFMAN ENCLOSURES
描述
HOFFMAN ENCLOSURES A-4AXFN2
Compact Axial Fan; 230VAC Voltage; 230V Nominal Voltage; 0.14A Maximum Current; 4" Size; 100CFM Flow Rate; Lead Wire; 4.62" Height; 4.62" Width; 1.74" Depth; 4.69" Fan Diameter; Powder Coated Finish; Jet Black Color; RAL 9005 Color Code
制造商部件号
A-4AXFN2
BDI部件号
25156085
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/A-4AXFN2/p/25156085
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.68
Product Group - BDI
E02234
名称
Fan
关键字串
Compact Axial
重量/磅
1.5
产品明细
Compact Axial Fan
产品规格
230VAC Voltage; 230V Nominal Voltage; 0.14A Maximum Current; 4" Size; 100CFM Flow Rate; Lead Wire; 4.62" Height; 4.62" Width; 1.74" Depth; 4.69" Fan Diameter; Powder Coated Finish; Jet Black Color; RAL 9005 Color Code
详细描述
Compact Axial Fan; 230VAC Voltage; 230V Nominal Voltage; 0.14A Maximum Current; 4" Size; 100CFM Flow Rate; Lead Wire; 4.62" Height; 4.62" Width; 1.74" Depth; 4.69" Fan Diameter; Powder Coated Finish; Jet Black Color; RAL 9005 Color Code