对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

A14N128 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133050-300X300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFESmxMMmd4TUM4eE1ERTBNakUwT1Rrek5URXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNek13TlRCZk16QXdXRE13TUM1cWNHY3w2NmVlYzE1ODVjMDcwMThkOTY4MDAxNzBlYjEzYTMyMDhmZDhjMzM2ZDdiM2UwNDc2NmE1OTYyM2I2ODhjYmIz
25133050 电器产品 

HOFFMAN ENCLOSURES HOFFMAN ENCLOSURES

A14N128

描述

HOFFMAN ENCLOSURES A14N128

Small Hinged Cover; 14" Height; 12" Width; 8" Depth; 12-1/4" X 10-1/4" Panel Size; 1.52MM Thickness; Gray Color; ANSI 61 Color Code; Powder Coated Finish; Mild Steel Material; NEMA Type 1; IP30 IP Rating

制造商部件号

A14N128

BDI部件号
25133050

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
NVENT
最低订购量
重量 / Kilogram
6.17
Product Group - BDI
E02234
名称
Cover
关键字串
Small Hinged
重量/磅
13.6
产品明细
Small Hinged Cover
产品规格
14" Height; 12" Width; 8" Depth; 12-1/4" X 10-1/4" Panel Size; 1.52MM Thickness; Gray Color; ANSI 61 Color Code; Powder Coated Finish; Mild Steel Material; NEMA Type 1; IP30 IP Rating
详细描述
Small Hinged Cover; 14" Height; 12" Width; 8" Depth; 12-1/4" X 10-1/4" Panel Size; 1.52MM Thickness; Gray Color; ANSI 61 Color Code; Powder Coated Finish; Mild Steel Material; NEMA Type 1; IP30 IP Rating