对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

A24P20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132312-300X300.jpg?context=bWFzdGVyfHJvb3R8NTQ5OHxpbWFnZS9qcGVnfGFHTmpMMmcxWXk4eE1ERTBNakF4TkRZd016STVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekl6TVRKZk16QXdXRE13TUM1cWNHY3w3MWRlODM1M2NlNDAyMDQ1YTRkMzg2YzFhODE5ZDhhY2FhNmIwYWJjYzE4YzYxNGU5ZDE4MmE1NjQwY2FiYjhj
25132312 电器产品 

HOFFMAN ENCLOSURES HOFFMAN ENCLOSURES

A24P20

描述

HOFFMAN ENCLOSURES A24P20

Panel; 21" Height; 17" Width; 12" Thickness; 12GA Gauge; White Color; Powder Coated Finish; Mild Steel Material; 4 Hole; For Type 3R, 4, 4X, 12 and 13 Enclosure

制造商部件号

A24P20

BDI部件号
25132312

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
NVENT
最低订购量
重量 / Kilogram
5.44
Product Group - BDI
E02234
名称
Panel
重量/磅
12
产品明细
Panel
产品规格
21" Height; 17" Width; 12" Thickness; 12GA Gauge; White Color; Powder Coated Finish; Mild Steel Material; 4 Hole
详细描述
Panel; 21" Height; 17" Width; 12" Thickness; 12GA Gauge; White Color; Powder Coated Finish; Mild Steel Material; 4 Hole; For Type 3R, 4, 4X, 12 and 13 Enclosure