Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AC58/0014ES.41SG7 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148111-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDd8aW1hZ2UvanBlZ3xhR1kxTDJnNVlpOHhNREUwTVRnM05qUXlNRFl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRneE1URmZNekF3V0RNd01DNXFjR2N8MjUzMDJiNTgwOTg2OGY2MWM5ZThmZTE3MWRlMzAyMDM5YzcxMjUyOTlhZWE3MzhmNGU4ZDYzNDFhYWI4Y2YxMw
25148111 Electrical Products 

HENGSTLER HENGSTLER

AC58/0014ES.41SG7

Description

AC58/0014ES.41SG7 ENCODER ; 10IN 30VDC 0.2A

Profinet Encoder; 10" Size; 30VDC Voltage; 0.2A Current; -40 to 100 Degree C Broad Temperature Range; 50MM Length Compact Construction; Up to 34 Bits Resolution

Part #

0567069

BDI #
25148111

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENGSTLER
Minimum Buy Quantity
N/A
UNSPSC
39121527
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8543.90.35.00
Noun
Encoder
Manufacturer URL
https://www.hengstler.de
Product Detail
Profinet Encoder
Product Specification
10" Size; 30VDC Voltage; 0.2A Current; -40 to 100 Degree C Broad Temperature Range; 50MM Length Compact Construction; Up to 34 Bits Resolution
Long Description
Profinet Encoder; 10" Size; 30VDC Voltage; 0.2A Current; -40 to 100 Degree C Broad Temperature Range; 50MM Length Compact Construction; Up to 34 Bits Resolution