https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148864-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjJ8aW1hZ2UvanBlZ3xhR1ZoTDJnMVlTOHhNREUwTWpFMU16WXpOemt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnNE5qUmZNekF3V0RNd01DNXFjR2N8MjZlMGRkOGY5Mzk3OTU1ODkzODVlZWNmNmNiNGYwOWQ4NGMxZGI3YzI2ZDAwM2M5NjU5NzI5ODlmYjBkN2ZlZQ
OIL-RITE CORP.
OIL-RITE CORP.
B3475-B2B024D01
OIL-RITE CORP. OIL-RITE CORP.
描述
OIL-RITE CORP. B3475-B2B024D01
Motor Operated Purge; 1/4" Diameter; 1/8" FNPT Liquid Inlet; 1/8" FNPT Outlet; Buna-N Seal; 24VDC Voltage; Bracket Motor Mount; 1RPM Motor Speed; External Knobs Volume Adjustment; Liquid/Oil Lubricant Type; For Liquid with External Volume Adjustment
制造商部件号
B3475-B2B024D01
BDI部件号
25148864
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/B3475-B2B024D01/p/25148864
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02196
名称
Purge
关键字串
Motor Operated
产品明细
Motor Operated Purge
产品规格
1/4" Diameter; 1/8" FNPT Liquid Inlet; 1/8" FNPT Outlet; Buna-N Seal; 24VDC Voltage; Bracket Motor Mount; 1RPM Motor Speed; External Knobs Volume Adjustment; Liquid/Oil Lubricant Type
详细描述
Motor Operated Purge; 1/4" Diameter; 1/8" FNPT Liquid Inlet; 1/8" FNPT Outlet; Buna-N Seal; 24VDC Voltage; Bracket Motor Mount; 1RPM Motor Speed; External Knobs Volume Adjustment; Liquid/Oil Lubricant Type; For Liquid with External Volume Adjustment