https://www.bdiexpress.com/medias/INDBLFXXXXXX-27365512-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyOXxpbWFnZS9qcGVnfGFHUXdMMmhpWlM4eE1EUTNOREE0TnpRME9EWXdOaTlKVGtSQ1RFWllXRmhZV0ZoZk1qY3pOalUxTVRKZlJFTmZNekF3ZURNd01DNXFjR2N8ZmU4NDViZDQ0YWNmY2Q0Y2UwY2JiN2JmMjMxOTc3YTAyYjY2OGVjOWE4MjY5YzA3NTQ2ZTViYTIxNzUxMmI5OQ
https://www.bdiexpress.com/medias/INDBLFXXXXXX-27365512-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYyOXxpbWFnZS9qcGVnfGFHUXdMMmhpWlM4eE1EUTNOREE0TnpRME9EWXdOaTlKVGtSQ1RFWllXRmhZV0ZoZk1qY3pOalUxTVRKZlJFTmZNekF3ZURNd01DNXFjR2N8ZmU4NDViZDQ0YWNmY2Q0Y2UwY2JiN2JmMjMxOTc3YTAyYjY2OGVjOWE4MjY5YzA3NTQ2ZTViYTIxNzUxMmI5OQ
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BTL5-E10-M0152-R-S32
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BTL5-E10-M0152-R-S32
Micropulse Transducer; 24VDC Supply Voltage; Series BTL5; Analog Interface; 4 to 20MA/20 to 4MA Current Output; Rising Output Gradient; 152MM Stroke; 8 Pin; M16 Plug
制造商部件号
BTL5-E10-M0152-R-S32
BDI部件号
27365512
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/BTL5-E10-M0152-R-S32/p/27365512
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Transducer
关键字串
Micropulse
产品明细
Micropulse Transducer
产品规格
24VDC Supply Voltage; Series BTL5; Analog Interface; 4 to 20MA/20 to 4MA Current Output; Rising Output Gradient; 152MM Stroke; 8 Pin; M16 Plug
详细描述
Micropulse Transducer; 24VDC Supply Voltage; Series BTL5; Analog Interface; 4 to 20MA/20 to 4MA Current Output; Rising Output Gradient; 152MM Stroke; 8 Pin; M16 Plug

