https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156165-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTd8aW1hZ2UvanBlZ3xhR1l4TDJnd1pTOHhNREUwTWpBM05qWXdNRE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZeE5qVmZNekF3V0RNd01DNXFjR2N8ZWI1ZTYxOGIwMjZlM2ViMjgwODMwNWExYTMyOGUzNjAxN2JiYTcwNTNhODkyYmZiN2QxNzYzMGU5NGQ2ZmU2ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156165-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTd8aW1hZ2UvanBlZ3xhR1l4TDJnd1pTOHhNREUwTWpBM05qWXdNRE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZeE5qVmZNekF3V0RNd01DNXFjR2N8ZWI1ZTYxOGIwMjZlM2ViMjgwODMwNWExYTMyOGUzNjAxN2JiYTcwNTNhODkyYmZiN2QxNzYzMGU5NGQ2ZmU2ZA
SICK
SICK
CDM420-0101
SICK SICK
描述
SICK CDM420-0101
Modular Connection Module; Blue Color; Polycarbonate Housing; IP65 IP Rating; 192MM Length; 167MM Width; 70MM Height; 15 Pin D-Sub HD Female Connector; 9 Pin D-Sub Plug
制造商部件号
CDM420-0101
BDI部件号
25156165
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/CDM420-0101/p/25156165
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Module
产品明细
Modular Connection Module
产品规格
Blue Color; Polycarbonate Housing; IP65 IP Rating; 192MM Length; 167MM Width; 70MM Height; 15 Pin D-Sub HD Female Connector; 9 Pin D-Sub Plug
详细描述
Modular Connection Module; Blue Color; Polycarbonate Housing; IP65 IP Rating; 192MM Length; 167MM Width; 70MM Height; 15 Pin D-Sub HD Female Connector; 9 Pin D-Sub Plug

