对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CHDLK https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132313-300X300.jpg?context=bWFzdGVyfHJvb3R8NzI3M3xpbWFnZS9qcGVnfGFHRXdMMmhqWWk4eE1ERTBNakF5TkRnNU1qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekl6TVROZk16QXdXRE13TUM1cWNHY3wyYTdkYTVmYWRkZDMzMDFjYzJkMTc1Y2RhNTZjZjM0MTY3NGM2N2M2NmExZjhiZjNjZDVjMDgyYzcwNjZmYjQ5
25132313 电器产品 

HOFFMAN ENCLOSURES HOFFMAN ENCLOSURES

CHDLK

描述

HOFFMAN ENCLOSURES CHDLK

Accessory Handle Kit; 341MM Height; 103MM Width; Aluminum Material; Jet Black Color; RAL 9005 Color Code; Finish Powder Coated; For HMI Enclosure

制造商部件号

CHDLK

BDI部件号
25132313

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
NVENT
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Kit
关键字串
Accessory Handle
产品明细
Accessory Handle Kit
产品规格
341MM Height; 103MM Width; Aluminum Material; Jet Black Color; RAL 9005 Color Code; Finish Powder Coated
详细描述
Accessory Handle Kit; 341MM Height; 103MM Width; Aluminum Material; Jet Black Color; RAL 9005 Color Code; Finish Powder Coated; For HMI Enclosure