对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CL-122-SKA-6.0-.194TABS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159657-300X300.jpg?context=bWFzdGVyfHJvb3R8NjY0NXxpbWFnZS9qcGVnfGFHRTRMMmd4TlM4eE1ERTBNakUzT0Rrek5EZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVGsyTlRkZk16QXdXRE13TUM1cWNHY3w4MTAxNzdjNGU3MWJiOGZjNTkxNzU0MmYwZGIzNWM3MzI3ZjdjOGViZDZjNTA3YTk1NTVlN2RjMGQxZjg0Nzk3
25159657 电器产品 

CARR LANE MFG. CARR LANE MFG.

CL-122-SKA-6.0-.194TABS

描述

CARR LANE CL-122-SKA-6.0-.194TABS ; 紧固件/钢丝绳

Cable Assembly; 6" Length; Loop on Right End; Tab on Left Side; 0.194" Hole Tab; Stainless Steel Material

制造商部件号

CARR LANE CL-122-SKA-6.0-.194TABS

BDI部件号
25159657

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
CARR LANE MFG.
最低订购量
重量 / Kilogram
0.001
Product Group - BDI
G00268
名称
Assembly
关键字串
Cable
产品明细
Cable Assembly
产品规格
6" Length; Loop on Right End; Tab on Left Side; 0.194" Hole Tab; Stainless Steel Material
详细描述
Cable Assembly; 6" Length; Loop on Right End; Tab on Left Side; 0.194" Hole Tab; Stainless Steel Material