KLEIN TOOLS
KLEIN TOOLS
CL800
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS CL800
Meter; 600A Maximum Current; AC/DC Voltage/Capacitance/Continuity/Frequency/Resistance Application; 6000 MicroF Maximum Capacitance; 60MO Maximum Conductor Resistance; LCD Display Type; 60MOhm Maximum Electrical Resistance; 500 kHz Maximum Frequency; 1 Hz Minimum Frequency; Measures Current Function; 1-35/64" Nominal Height; Includes Carrying Pouch, Test Leads, Thermocouple With Adapter and Battery; 1-3/8" Nominal Jaw Opening; English Language; 9-3/32" Nominal Length; 2 Number of Battery; 5 Number of Function; 1000 Deg F Maximum Operating Temperature; -14 Deg F Minimum Operating Temperature; Battery Power Source; -14 To Plus1000 Deg F Maximum Temperature Range; Clamp-on Meter Type; 1000VAC; 1000VDC Maximum Voltage; AC; DC Voltage Type; 3-13/16" Nominal Width
制造商部件号
CL800
BDI部件号
20437882
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/CL800/p/20437882
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092644690167
重量 / Kilogram
0.005
Product Group - BDI
E02230
名称
Meter
制造商货号
409-CL800
重量/磅
0.78
产品明细
Meter
产品规格
600A Maximum Current; AC/DC Voltage/Capacitance/Continuity/Frequency/Resistance Application; 6000 MicroF Maximum Capacitance; 60MO Maximum Conductor Resistance; LCD Display Type; 60MOhm Maximum Electrical Resistance; 500 kHz Maximum Frequency; 1 Hz Minimum Frequency; Measures Current Function; 1-35/64" Nominal Height; Includes Carrying Pouch, Test Leads, Thermocouple With Adapter and Battery; 1-3/8" Nominal Jaw Opening; English Language; 9-3/32" Nominal Length; 2 Number of Battery; 5 Number of Function; 1000 Deg F Maximum Operating Temperature; -14 Deg F Minimum Operating Temperature; Battery Power Source; -14 To Plus1000 Deg F Maximum Temperature Range; Clamp-on Meter Type; 1000VAC; 1000VDC Maximum Voltage; AC; DC Voltage Type; 3-13/16" Nominal Width
详细描述
Meter; 600A Maximum Current; AC/DC Voltage/Capacitance/Continuity/Frequency/Resistance Application; 6000 MicroF Maximum Capacitance; 60MO Maximum Conductor Resistance; LCD Display Type; 60MOhm Maximum Electrical Resistance; 500 kHz Maximum Frequency; 1 Hz Minimum Frequency; Measures Current Function; 1-35/64" Nominal Height; Includes Carrying Pouch, Test Leads, Thermocouple With Adapter and Battery; 1-3/8" Nominal Jaw Opening; English Language; 9-3/32" Nominal Length; 2 Number of Battery; 5 Number of Function; 1000 Deg F Maximum Operating Temperature; -14 Deg F Minimum Operating Temperature; Battery Power Source; -14 To Plus1000 Deg F Maximum Temperature Range; Clamp-on Meter Type; 1000VAC; 1000VDC Maximum Voltage; AC; DC Voltage Type; 3-13/16" Nominal Width


