https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCT1000DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTh8aW1hZ2UvanBlZ3xhR1psTDJneE9TOHhNVEExTlRReU16YzFNREUzTkM5TlJsSkVWMWxZV0ZoWVdGaGZSRU5VTVRBd01FUkRYek13TUhnek1EQXVhbkJufDAzNzZmYmNmMmM5OTBhODJmZjE4ZTJkNDQ1NWM3ODUzM2I0NTBhMzllMDM3NTA5NzExMDM4YTQ3NzE4Yzg4YjA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCT1000DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTh8aW1hZ2UvanBlZ3xhR1psTDJneE9TOHhNVEExTlRReU16YzFNREUzTkM5TlJsSkVWMWxZV0ZoWVdGaGZSRU5VTVRBd01FUkRYek13TUhnek1EQXVhbkJufDAzNzZmYmNmMmM5OTBhODJmZjE4ZTJkNDQ1NWM3ODUzM2I0NTBhMzllMDM3NTA5NzExMDM4YTQ3NzE4Yzg4YjA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
DCT1006DC
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS DCT1006DC
Timer Controller; Accuracy +/- 1 Percet; Controller Type Master; Fuse Rating 3 A At 250 VAC; Measurement Pressure Max 0 InH2O; Number of Channels 6; Off-Time 1 s to 255 s | 1 s steps; On-Time 10 ms to 600 ms | 10 ms steps; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc ; Height 2.1"; Width 9.8"; Length 8.1"; Applications Pneumatic Systems
制造商部件号
DCT1006DC
BDI部件号
21546818
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/DCT1006DC/p/21546818
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.499
Product Group - BDI
E02230
名称
Controller
关键字串
Timer
重量/磅
1.1
产品明细
Timer Controller
产品规格
Accuracy +/- 1 Percet; Controller Type Master; Fuse Rating 3 A At 250 VAC; Measurement Pressure Max 0 InH2O; Number of Channels 6; Off-Time 1 s to 255 s | 1 s steps; On-Time 10 ms to 600 ms | 10 ms steps; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc ; Height 2.1"; Width 9.8"; Length 8.1"
详细描述
Timer Controller; Accuracy +/- 1 Percet; Controller Type Master; Fuse Rating 3 A At 250 VAC; Measurement Pressure Max 0 InH2O; Number of Channels 6; Off-Time 1 s to 255 s | 1 s steps; On-Time 10 ms to 600 ms | 10 ms steps; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type DC; Supply Voltage 10 to 30 Vdc ; Height 2.1"; Width 9.8"; Length 8.1"; Applications Pneumatic Systems

