https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCT600-4-10CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDl8aW1hZ2UvanBlZ3xhRE5sTDJobFppOHhNVEExTlRRMU5EWXhOell6TUM5TlJsSkVWMWxZV0ZoWVdGaGZSRU5VTmpBd1h6UmZNVEJEUWw4ek1EQjRNekF3TG1wd1p3fDFmMzgyODhlZDNkYzY1NzhmZTNlNThlOTM2ZWI3MDAwMDU3ZTA2MTJhNmU1NjBiOWY4Zjk2MzA4Nzc4ZWRiY2E
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCT600-4-10CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDl8aW1hZ2UvanBlZ3xhRE5sTDJobFppOHhNVEExTlRRMU5EWXhOell6TUM5TlJsSkVWMWxZV0ZoWVdGaGZSRU5VTmpBd1h6UmZNVEJEUWw4ek1EQjRNekF3TG1wd1p3fDFmMzgyODhlZDNkYzY1NzhmZTNlNThlOTM2ZWI3MDAwMDU3ZTA2MTJhNmU1NjBiOWY4Zjk2MzA4Nzc4ZWRiY2E
DWYER INSTRUMENTS
DWYER INSTRUMENTS
DCT610
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS DCT610
Timer Controller; Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE | cULus; Fuse Rating 3 A At 250 VAC; Number of Channels 10; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Power Consumption 1.2 W; Stability +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type AC; Supply Voltage 85 to 270 Vac; Height 1.3"; Width 5.1"; Length 7.7"; Applications Industrial and Manufacturing | Pneumatic Systems
制造商部件号
DCT610
BDI部件号
27567363
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/DCT610/p/27567363
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.953
Product Group - BDI
E02230
名称
Controller
关键字串
Timer
重量/磅
2.1
产品明细
Timer Controller
产品规格
Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE | cULus; Fuse Rating 3 A At 250 VAC; Number of Channels 10; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Power Consumption 1.2 W; Stability +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type AC; Supply Voltage 85 to 270 Vac; Height 1.3"; Width 5.1"; Length 7.7"
详细描述
Timer Controller; Accuracy +/- 5 Percet; Fuse Rating 3A At 250 VAC | Type 3 AG; Compliance CE | cULus; Fuse Rating 3 A At 250 VAC; Number of Channels 10; Off-Time 1 to 180 s; On-Time 50 ms to 500 ms; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Power Consumption 1.2 W; Stability +/-1 ms; Storage Temperature Max 176 Deg F; Storage Temperature Min -40 Deg F; Supply Power Type AC; Supply Voltage 85 to 270 Vac; Height 1.3"; Width 5.1"; Length 7.7"; Applications Industrial and Manufacturing | Pneumatic Systems

