THOMSON
THOMSON
DE24-17W44-02FNHHN
THOMSON THOMSON
描述
THOMSON DE24-17W44-02FNHHN
Electric Actuator; 050; 24VDC; 30LBF; 2"; Limit Switches; Cable LG 6"; Connector; Adapter at 0 Deg; Standard; 1.45 In/S Travel Rate at Full Load; Black
制造商部件号
DE24-17W44-02FNHHN
BDI部件号
21523950
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/DE24-17W44-02FNHHN/p/21523950
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.73
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
重量/磅
1.6
产品明细
Electric Actuator
产品规格
Electric Actuator; 050; 24VDC; 30LBF; 2"; Limit Switches; Cable LG 6"; Connector; Adapter at 0 Deg; Standard; 1.45 In/S Travel Rate at Full Load; Black
详细描述
Electric Actuator; 050; 24VDC; 30LBF; 2"; Limit Switches; Cable LG 6"; Connector; Adapter at 0 Deg; Standard; 1.45 In/S Travel Rate at Full Load; Black