MAC VALVES
MAC VALVES
DM3A-DJAJ-1JB-1
MAC VALVES MAC VALVES
描述
MAC VALVES DM3A-DJAJ-1JB-1
Solenoid; 2.9W Power; 110/120VAC Voltage; 50/60 Hz; 7.7VA Holding Power; 10.7VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature
制造商部件号
DM3A-DJAJ-1JB-1
BDI部件号
21446087
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/DM3A-DJAJ-1JB-1/p/21446087
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
F02352
名称
Solenoid
产品明细
Solenoid
产品规格
2.9W Power; 110/120VAC Voltage; 50/60 Hz; 7.7VA Holding Power; 10.7VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature
详细描述
Solenoid; 2.9W Power; 110/120VAC Voltage; 50/60 Hz; 7.7VA Holding Power; 10.7VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature

