对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

EGD1 EG24D 5-250VAC/1A https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175161-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MjR8aW1hZ2UvanBlZ3xhRGswTDJobVpDOHhNREk1TnpJM05EazFOemcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE5qRmZNekF3ZURNd01DNXFjR2N8MGFlZjljMDZkYjZmNDYxY2ZlNmIyNzNmY2Q2ZDYxMjVjNzEwZWZiZDVkNTIyOTA0ZGRmZTIxMGI5YzI1ODRkZA
25175161 电器产品 

WEIDMULLER WEIDMULLER

EGD1 EG24D 5-250VAC/1A

描述

WEIDMULLER EGD1 EG24D 5-250VAC/1A

Rectifier Module; 1.5A Current; 5 to 250VAC Voltage; Screw Connection; -30 to 40 Degree C Operating Temperature

制造商部件号

EGD1 EG24D 5-250VAC/1A

BDI部件号
25175161

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
WEIDMULLER
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Module
关键字串
Rectifier
重量/磅
0.07663
产品明细
Rectifier Module
产品规格
1.5A Current; 5 to 250VAC Voltage; Screw Connection; -30 to 40 Degree C Operating Temperature
详细描述
Rectifier Module; 1.5A Current; 5 to 250VAC Voltage; Screw Connection; -30 to 40 Degree C Operating Temperature