https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125756-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEUXdMMmhoWXk4eE1ERTBNakF3TWpJME9UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalUzTlRaZk16QXdXRE13TUM1cWNHY3w5Nzk5NGVlZWJhZjE3NmNiNDJjYzBkZmZhYzQ2ZmRkODQ0MjkzYjdmODk3NzFiYmQxZWY1NjFkZjVhMDhiNTJh
BAUMER ELECTRIC
BAUMER ELECTRIC
ESW 31SH1000
BAUMER ELECTRIC BAUMER ELECTRIC
描述
BAUMER ELECTRIC ESW 31SH1000
Mating Connector; M8 Unshielded; 10M Length; 3 Pin; Versions; Cable Coating PUR; Halogen-free; IP 65/67/68 IP Rating
制造商部件号
ESW 31SH1000
BDI部件号
25125756
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/ESW-31SH1000/p/25125756
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Connector
关键字串
Mating
产品明细
Mating Connector
产品规格
M8 Unshielded; 10M Length; 3 Pin; Versions; Cable Coating PUR; Halogen-free; IP 65/67/68 IP Rating
详细描述
Mating Connector; M8 Unshielded; 10M Length; 3 Pin; Versions; Cable Coating PUR; Halogen-free; IP 65/67/68 IP Rating